- Fittings produced with 316L alloy perform well in high temperature, harsh physical environments.
- 316L molybdenum bearing stainless steel has excellent impact and chemical resistance.
- Less resistant than other types of stainless steel to highly oxidizing acids, such as nitric acid.
- Material has wide application in pharmaceutical and dairy processing and is used extensively in brewery, beverage and bioprocess industries.
Eldon James 1/8" Barbed Straight Coupler, 316L Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$9.10
26
26
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0 lbs |
| Size | 2 |
| Hose Barb Size | 1/8" |
Product Details
| Type | Straight Couplers |
| Material | 316L Stainless Steel |
| Description | Barbed Straight Coupler |
| Color | Metallic |
| Manufacturers Part Number | C0-2SS |
| Brand | Eldon James |
Compliance & Certifications
| Certifications | RoHS Compliant |