Arrow Mini Fog Lubricator L181, Zinc & Polycarbonate Bowl, 1/8" Npt, 150 Psi - Min Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
1/8" mini fog lubricator, poly bowl, 16 SCFM, 150 PSI max
PRICE
$34.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Depth | 1-1/2 in |
| Height | 5 in |
| Weight | 0.4 lbs |
| NPT outlet | 1/8 in |
Product Details
| Bowl Type | Zinc & Polycarbonate |
| Type | Mini |
| CFM | 16 CFM |
| Color | Black |
| Temperature Range | 40 to 125 °F |
| Flow | 16 SCFM |
| Material | Zinc/ Poly Bowl |
| Description | Mini Fog Lubricator |
| Manufacturers Part Number | L181 |
| PSI | 150 psi |
| Brand | Arrow Pneumatics |