Arrow MidFlow Series 3 Arrowfog Lubricator L376W, Zinc Bowl, 3/4" NPT, 200 PSI
Write a Review
|
Questions & Answers (0)
Product Description
3/4" midflow Arrowfog lubricator, metal bowl with sight, 142 SCFM, 200 PSI max
PRICE
$105.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-3/4 in |
| Depth | 3-3/4 in |
| Height | 8-13/32 in |
| Weight | 2 lbs |
| NPT outlet | 3/4 in |
Product Details
| Bowl Type | Zinc |
| Type | MidFlow |
| CFM | 142 CFM |
| Color | Black |
| Temperature Range | 40 to 160 °F |
| Flow | 142 SCFM |
| Material | Zinc |
| Description | MidFlow Series 3 Arrowfog Lubricator |
| Manufacturers Part Number | L376W |
| PSI | 200 psi |
| Brand | Arrow Pneumatics |