x

Take 15% off your entire order!

Offer applied at checkout

1/8" P Clamp Assembly For Two Hoses Pipe or Tube Lines

1/8" P Clamp Assembly For Two Hoses Pipe or Tube Lines

Item #: WBB364815

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.04 up to 24% OFF

Price: $2.32

Save $0.12 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1/8" P Clamp Assembly For Two Hoses Pipe or Tube Lines

Ideal for general-duty applications subject to moderate levels of shock and vibration, Use for multiple lines of tube or pipe

  • BRAND ZSI Inc
  • MANUFACTURERS PART NUMBER H6030RIC
  • LENGTH INCHES 1-7/16
  • DEPTH INCHES 1-3/16
  • HEIGHT INCHES 2-13/16
  • TYPE Tube, Pipe, or Hose
  • COLOR Green
  • FITTING TYPE P Clamp Assembly
  • PACKAGE QUANTITY 1
  • SIZE 1/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/8" P Clamp Assembly For Two Hoses Pipe or Tube Lines

1/8" P Clamp Assembly For Two Hoses Pipe or Tube Lines

Item #: WBB364815

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant