Arrow Super Quiet Flow Reclassifier/Muffler Rqm20-1m, Aluminum, 1/8" Npt, 300 Psi - Min Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
1/8" Reclassifier/Muffler meets OSHA limits set to reduce sound levels and exhausted oil mist. Can be used over existing Arrow ASQF mufflers
PRICE
$29.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-5/8 in |
| Height | 3-1/8 in |
| Weight | 0.1 lbs |
| NPT outlet | 1/8 in |
Product Details
| Temperature Range | 40 to 160 °F |
| Type | Reclassifier |
| Material | Aluminum |
| Description | Super Quiet Flow Reclassifier/Muffler |
| Color | White |
| Manufacturers Part Number | RQM20-1M |
| PSI | 300 psi |
| Brand | Arrow Pneumatics |