Arrow Speed Control Muffler Asp-6sc, Sintered Bronze, 3/4" Npt, 300 Psi - Min Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
3/4" Speed Control provides infinite variation of metering air flow at an acceptable sound level on exhaust ports of air valves. Needle is held captive for safety
PRICE
$22.50
3
3
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/16 in |
| Height | 2-3/8 in |
| Weight | 0.4 lbs |
| NPT outlet | 3/4 in |
Product Details
| Type | Speed Control |
| CFM | 70 CFM |
| Color | Gold |
| Temperature Range | 35 to 300 °F |
| Material | Sintered Bronze |
| Micron Rating | 40 mic |
| Description | Speed Control Muffler |
| Manufacturers Part Number | ASP-6SC |
| PSI | 300 psi |
| Brand | Arrow Pneumatics |