Apache Mills Tuff Foot Corrugated Vinyl Runner 1/8" Thick 3' x Up to 105' Black
|
Questions & Answers (0)
Select Length in (feet)
3 feet
Product Description
Corrugated ribbed surface helps prevent slips and falls and resists water and chemicals. Won't curl, shrink or separate, protecting personnel and floors. Easy to clean 1/8" thick black rubber.
Cut Length up to 1,260"; price is per linear foot. For orders in linear feet, please enter the number of linear feet into the "Length" box and number of mats in the "Quantity" box. Allow a tolerance on cut mats for each side.
For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance.
All custom cut mats are non returnable and non cancellable.
Cut Length up to 1,260"; price is per linear foot. For orders in linear feet, please enter the number of linear feet into the "Length" box and number of mats in the "Quantity" box. Allow a tolerance on cut mats for each side.
For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance.
All custom cut mats are non returnable and non cancellable.
PRICE
$19.50
($6.50/foot)
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 to 105 ft |
| Width | 3 ft |
| Weight | 2 lbs |
| Thickness | 1/8 in |
Product Details
| Type | Cut to Length |
| Wet/Damp/Dry Rating | Wet & Dry |
| Color | Black |
| Surface Material | Vinyl |
| Series | Tuff Foot Runner |
| Border Color Family | Black |
| ESD | No |
| Backing Material | Vinyl |
| Pattern | Ribbed |
| Modular | No |
| Description | Vinyl Runner |
| Manufacturers Part Number | 2253009003 |
| Slip Resistant | Yes |
| Brand | Apache Mills |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Environmental Conditions | Healthcare Facility, Kitchen, Food Processing, Education, Manufacturing, Home & Office |