Durable Corporation Corrugated Rubber Runner 1/8" Thick 4' x Up to 150' Black
|
Questions & Answers (0)
Select Length in (feet)
4 feet
Product Description
1/8" THICK CORRUGATED RUBBER RUNNER MATS
Economical, Functional Mats Assure Traction And Capture Moisture And Dirt From Footwear.
Fine line corrugations provide a slip resistant surface while removing dirt and debris from shoes. Protects floors and carpets against weathering. Ideal for use in high traffic areas including hallways and in-plant aisles. 1/8" thick black mats are made with all rubber with a corrugated top and non-skid back.
Cut Length up to 1,800"; price is per linear foot. For orders in linear feet, please enter the number of linear feet into the "Length" box and number of mats in the "Quantity" box. Allow a tolerance on cut mats for each side.
For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance.
All custom cut mats are not returnable.
Economical, Functional Mats Assure Traction And Capture Moisture And Dirt From Footwear.
Fine line corrugations provide a slip resistant surface while removing dirt and debris from shoes. Protects floors and carpets against weathering. Ideal for use in high traffic areas including hallways and in-plant aisles. 1/8" thick black mats are made with all rubber with a corrugated top and non-skid back.
Cut Length up to 1,800"; price is per linear foot. For orders in linear feet, please enter the number of linear feet into the "Length" box and number of mats in the "Quantity" box. Allow a tolerance on cut mats for each side.
For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance.
All custom cut mats are not returnable.
PRICE
$49.00
($12.25/foot)
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 To 150 ft |
| Width | 4 ft |
| Weight | 3 lbs |
| Thickness | 1/8 in |
Product Details
| Type | Cut To Length |
| Wet/Damp/Dry Rating | Dry |
| Color | Black |
| Surface Material | Rubber |
| Border Color Family | Black |
| ESD | No |
| Backing Material | Rubber |
| Pattern | Ribbed |
| Modular | No |
| Description | Rubber Runner |
| Manufacturers Part Number | 745C48BK |
| Slip Resistant | Yes |
| Brand | Durable Corporation |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Environmental Conditions | Manufacturing, Office, Retail |