iglide® GFI-0203-04 1/8" x 1/4" iglide G300 Polymer Flange Bearing
Write a Review
|
Questions & Answers (0)
Product Description
The widest range of differing requirements are fulfilled by iglide® G300 bearings. That's why this material is rightly termed universal. Recommended are applications with medium to high loads, medium surface speeds and moderate temperatures.
PRICE
$2.94
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/4 in |
| Dimension B2 | 0.032 |
| Dimension B1 | 1/4 |
| Dimension D2 | 3/16 in |
| Dimension D3 | 0.312 in |
| Nominal Inner Diameter | 1/8 |
| Recommended Shaft Size Min | 0.1236 |
| Outer Diameter | 0.312 in |
| Recommended Shaft Size Max | 0.1243 |
| Dimension D1 | 1/8 in |
Product Details
| Max Housing Bore | 0.1878 |
| Color | Gray |
| Max PSI | 11,600 psi |
| Max ID After Pressfit | 0.1269 |
| Min ID After Pressfit | 0.1251 |
| Material | Polymer |
| Manufacturers Part Number | GFI-0203-04 |
| Min Housing Bore | 0.1873 |
| Brand | igus |