x

Take 15% off your entire order!

Offer applied at checkout

1/8" x 1/8" Pipe Beta Twin Standard Stacking Kit For Two

1/8" x 1/8" Pipe Beta Twin Standard Stacking Kit For Two

Item #: WBB364812

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.49 up to 23% OFF

Price: $1.92

Save $0.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1/8" x 1/8" Pipe Beta Twin Standard Stacking Kit For Two

Stacking beta clamp for twin group 1 clamps

  • BRAND ZSI Inc
  • MANUFACTURERS PART NUMBER H-6030C-AL
  • LENGTH INCHES 1-7/16
  • WIDTH INCHES 1-7/16"
  • DEPTH INCHES 1-3/16
  • HEIGHT INCHES 1-11/16"
  • TYPE Pipe
  • COLOR Green
  • CONSTRUCTION Polypropylene
  • FITTING TYPE Beta Twin Standard Stacking Kit
  • PACKAGE QUANTITY 1
  • SIZE 1/8 X 1/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/8" x 1/8" Pipe Beta Twin Standard Stacking Kit For Two

1/8" x 1/8" Pipe Beta Twin Standard Stacking Kit For Two

Item #: WBB364812

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant