1/8" x 1" Slotted MS Spring Pin - High Carbon Steel - Phosphate Coated - MS16562 - USA - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Rolled pins are hollow, cylindrical tube-style press fit fasteners with chamfered ends. They have been around a long time, and as a result there are an abundance of designs, materials, and finishes with wide stock availability. Rolled pins are used as locking devices, positioning points, anti-chafing surfaces, shafts, or sleeves for wiring. Usage is limited only by your imagination and technological capabilities. Slotted pins are also known as roll pins or spring pins. Coiled rolled pins are sometimes referred to as spiral pins.
Model is sold in Packs of 100, the minimum order is 8 packs, for a total of 800 pieces
Model is sold in Packs of 100, the minimum order is 8 packs, for a total of 800 pieces
PRICE
$15.00 Sold in packages of 100 / $0.15 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Size | 1/8" |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Type | Spring |
| Capability | Standard Duty |
| Country of Origin | Made In USA |
| Finish | Phosphate Coated |
| Material | Steel |
| Package Quantity | 100 |
| Description | Slotted MS Spring Pin |
| Grade | 1070-1090 |
| Brand | G.L. Huyett |
Compliance & Certifications
| Certifications | MS16562 |