Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




J.W. Winco

Model # :WBB2683468

MPN #: 616-M12-K

J.W. Winco GN616 Spring Plungers, Plastic, Nose Pin, Standard Spring, 0.24" Plunger Dia, Blk, 1.1"L

Product Description
GN 616 spring plungers are used as locating devices, detent pins, pressure pins and ejectors. A typical example is push-on / push-off applications. The slot on the nose pin side is provided for blind hole applications. Initial spring load newtons are 12. Ending spring load newtons are 53.

PRICE
$9.40

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1.1 in
Body Diameter0.24 in
Thread SizeM12 x 1.75 in
Dimension W0.16 in
A/F0.16 in

Product Details

TypeSpring Plunger
ColorBlack
SeriesGN616
Country of OriginImport
FinishBlackened
MaterialPlastic
DescriptionThreaded Body
Package Quantity1
Manufacturers Part Number616-M12-K
BrandJ.W. Winco