Omni Metalcraft 1.9" Dia. Steel Roller Conveyor Curved Section GPHC1.9X16-18-3-90
Write a Review
|
Questions & Answers (0)
Product Description
Omni Metalcraft HEAVY DUTY STEEL 90 DEGREE CURVED SECTION ROLLER CONVEYOR
Roller conveyors are ideal for material with flat or complex bottoms. Heavy-duty 1.9" diameter steel rollers and 3-1/2" x 1-1/2" x 10 gauge galvanized steel channel frame. Butt coupling permits bolting sections together.
Roller conveyors are ideal for material with flat or complex bottoms. Heavy-duty 1.9" diameter steel rollers and 3-1/2" x 1-1/2" x 10 gauge galvanized steel channel frame. Butt coupling permits bolting sections together.
PRICE
$689.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21 in |
| Weight Capacity | 1200 lbs |
| Weight | 108 lbs |
| Axle Center | 3 in |
| Roller Diameter | 1.9 in |
| Between Frame Width | 18 in |
Product Details
| Assembly Required | No |
| Type | 90 Degree Curve Conveyor Section |
| Material | Steel |
| Manufacturers Part Number | GPHC1.9X16-18-3-90 |
| Conveyor Section | 90 Degree Curve |
| Brand | Omni Metalcraft |