Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omni Metalcraft

Model # :WB242507S

MPN #: GCBC-45-1.6-A-"Inside Radius TBD" -- "BF/OAW"

Steel Guard Rail Kit (Pair) for Omni Metalcraft 45 Degree Curved Skate Wheel Conveyor

Product Description
STEEL GUARD RAIL KIT FOR Omni Metalcraft 45 DEGREE CURVED SECTION SKATE WHEEL CONVEYORS

Helps prevent products from falling off conveyor. Side rails are 1-5/8" x 1" x 14-gauge galvanized channel steel and can be set approximately 9-1/4" above conveyor. Kit contains two guide rails and four adjustable rail mounts.

Note: This is for Omni Metalcraft Curved Conveyors only; at the time of order Omni Metalcraft will need to know the Part # of the Omni Metalcraft Conveyor it is being applied to.

PRICE
$269.95

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1 in

Product Details

Assembly RequiredYes
Manufacturers Part NumberGCBC-45-1.6-A-"Inside Radius TBD" -- "BF/OAW"
TypeAccessory
MaterialSteel
BrandOmni Metalcraft