Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Eldon James 1" Barbed Equal Tee, Natural Kynar

Eldon James 1" Barbed Equal Tee, Natural Kynar

Item #: WBB741417

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 21

Price: $4.84

Save $0.24 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Eldon James 1/4" Barbed Equal Tee, Natural Polypropylene

Eldon James 1/4" Barbed Equal Tee, Natural Polypropylene

Eldon James 1/4" Barbed Equal Tee, Antimicrobial Natural Kynar

Eldon James 1/4" Barbed Equal Tee, Antimicrobial Natural Kynar

Eldon James 1/16" Barbed Equal Tee, Natural Nylon

Eldon James 1/16" Barbed Equal Tee, Natural Nylon

Eldon James 5/32" x 3/8" Barbed Reduction Tee, Natural Polypropylene

Eldon James 5/32" x 3/8" Barbed Reduction Tee, Natural Polypropylene

Eldon James 5/8" x 5/16" Barbed Reduction Tee, Natural Kynar

Eldon James 5/8" x 5/16" Barbed Reduction Tee, Natural Kynar

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

KFlex 4-6, KFLEX Tubing

KFlex 4-6, KFLEX Tubing

Eldon James 1" Barbed Equal Tee, Natural Kynar

Features:
  • Temperature Range -80°F to 226°F.
  • Pressure 260 psi at 70°F.
  • NK material can be autoclaved to 285°F (140°C) and meets USP Class VI requirements.
  • Generally, chemically resistant to: most acids, salts, weak bases, halogenated solvents, alcohols, nuclear and UV radiation, oxidants, ozone and deionized water.

Product Details

  • Type Equal Tees
  • Brand Eldon James
  • Description 1" Barbed Equal Tee
  • Material Kynar
  • Manufacturers Part Number T0-16NK7
  • Color Family Natural

Weights & Dimensions

  • Hose Barb Size 1"
  • Size 16

Compliance & Certifications

  • Certifications RoHS Compliant
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

21 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Eldon James 1" Barbed Equal Tee, Natural Kynar

Eldon James 1" Barbed Equal Tee, Natural Kynar

Item #: WBB741417

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant