x

Take 15% off your entire order!

Offer applied at checkout

1" Beta Standard Series Pipe Stacking Kit

1" Beta Standard Series Pipe Stacking Kit

Item #: WBB365294

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5.58 up to 24% OFF

Price: $4.26

Save $0.21 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1" Beta Standard Series Pipe Stacking Kit

Stacking beta clamp for standard group 5 clamps

  • BRAND ZSI Inc
  • MANUFACTURERS PART NUMBER QC14
  • LENGTH INCHES 2-13/16
  • WIDTH INCHES 2-3/4"
  • DEPTH INCHES 1-3/16
  • HEIGHT INCHES 2-1/2"
  • TYPE Tube
  • COLOR Green
  • CONSTRUCTION Polypropylene
  • FITTING TYPE Beta Standard Series Stacking Kit
  • PACKAGE QUANTITY 1
  • SIZE 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1" Beta Standard Series Pipe Stacking Kit

1" Beta Standard Series Pipe Stacking Kit

Item #: WBB365294

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant