- 33 millimeter hex Budd wheel socket
- Works on import truck Budd wheels
- Usable with 1 inch square drive impact wrench
- For Mack Midliners, White Volvo, and other import trucks with dual rear wheels
- Extra deep design lets you remove both nut and stud w/ just the one socket.
- Not included Related Product: OTC1948A is part of OTC1944 Budd Wheel Socket Set (5 piece)
OTC 1" Budd Wheel Socket, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$66.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-5/8 |
| Socket Depth Style | Standard |
| Size | 33 mm |
| Drive Size | 1 in |
Product Details
| Type | Budd Wheel Socket |
| Measuring System | Metric (MM) |
| Number of Pieces | 1 |
| Color | Black |
| For Use With | 1" Square Drive Impact Wrench |
| Socket/Wrench Points | 4 |
| Package Quantity | 1 |
| Manufacturers Part Number | 1948A |
| Brand | OTC |