Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FLEX

Model # :WBB3131335

MPN #: FAM10701-3

Flex Wood Auger Drill Bit Set, 3 Piece, 1/4" Hex Shank

Product Description
When the job requires you to power through hole after hole with speed and efficiency, the Flex 3-Piece 1/4" Hex Auger Set dominates. The Flex Head Speed Cutter delivers fast and efficient burr-free drilling, and Dual Spur Tip Design scores and cuts holes while preventing splitting. The Self-Feeding Tip maximizes engagement for effortless drilling, especially when working overhead. Clogged flutes and jams are an afterthought thanks to the auger's Anti-Stick Coated Flute. The ¼-inch Hex Shank is compatible with Flex Drills and Impact Drivers for demanding applications. All this comes packed in a Flex Stack Pack™ storage case for customizable organization and easy accessibility in any case in the Stack Pack™ lineup.

Features:
  • Fast and efficient burr-free drilling
  • Scores and cuts holes, prevents splitting
  • Maximum engagement for effortless drilling, especially overhead
  • Eliminates clogged flutes and jams
  • Superior organization and accessibility
  • Compatible with Flex Drill and Impact Driver for demanding applications.


PRICE
$25.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-13/16
Size1/4"

Product Details

TypeDrill Bit Set
Number of Pieces3
Shank TypeHex
ColorBlack
For Use WithFlex Drills and Impact Drivers
StyleWood Auger Drill Bits
Includes(3 Pc.) Auger Bits: (1) 5/8", (1) 3/4", (1) 1"
MaterialSteel
Package TypeCase
Package Quantity1
Manufacturers Part NumberFAM10701-3
Flute TypeAnti Stick Coated
BrandFLEX