Eco-Products® 1-Comp. Vanguard Renewable & Compostable Clamshell, 8"L x 8"W, White, 200/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Eco-Products® award-winning new line, Vanguard, is a collection of groundbreaking molded fiber clamshell containers. Vanguard products use FDA approved proprietary alternative compounds to achieve grease-resistance performance, without relying on conventional PFAS (Per- and polyfluoroalkyl substances). Made from reclaimed and rapidly renewable sugarcane fibers, this product meets BPI requirements for compostability certification. This recycled, disposable clamshell container is both hot and cold food friendly and microwave safe. This renewable, reclaimed fiber is strong, sturdy, and compostable.
PRICE
$109.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 8 in |
| Height | 3 in |
| Dimensions | 8"L x 8"W x 3"H in |
Product Details
| Type | Hinged Lid Container |
| Color | White |
| Made in the USA | No |
| Material | Sugarcane |
| Number of Compartments | 1 |
| Package Quantity | 200 |
| Manufacturers Part Number | EP-HC81NFA |
| Microwavable | No |
| Shape | Square |
| Brand | Eco-Products |