Pactiv Evergreen Sensation SmartLock Hinged Lid Container, Clear, 200/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Ideal grab n go packaging for everything from hot dogs to steak dinners. Outstanding clarity improves merchandising and impulse sales. Durable heavyweight OPS material provides excellent cutting/eating surface and stable stacking during transport or while on display. SmartLock® Closure System with audible click closure is fast and secure aiding in operating efficiency. Container contains an ideal placement for labeling. Comes in optimized cube utilization packs and efficient case packs for shipping.
PRICE
$149.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-5/16 in |
| Width | 8-1/4 in |
| Height | 3-1/16 in |
| Dimensions | 8-5/16"L x 8-1/4"W x 3-1/16"H in |
Product Details
| Type | Hinged Lid Container |
| Color | Clear |
| Made in the USA | Yes |
| Material | Polystyrene |
| Number of Compartments | 1 |
| Package Quantity | 200 |
| Manufacturers Part Number | YCI821200000 |
| Microwavable | Yes |
| Shape | Square |
| Brand | Pactiv Evergreen |