These PFAS-free food containers are made out of sturdy molded fiber products. These products are compostable and suitable for hot or cold food items. Made from sustainable resources, the raw materials used in creating these items are rapidly renewable! Containers are freezer and microwave safe, making them perfect for any type of food. Ideal for making takeout easy to go.
Boardwalk® 1-Compartment Food Container, 6"L x 3"W x 3"H, Tan, 250/Carton
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$58.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 3 in |
| Height | 3 in |
| Dimensions | 6"L x 3"W x 3"H in |
Product Details
| Type | Hinged Lid Container |
| Color | Tan |
| Made in the USA | No |
| Material | Bagasse |
| Number of Compartments | 1 |
| Package Quantity | 250 |
| Manufacturers Part Number | HL-96BW-NPFA |
| Microwavable | No |
| Shape | Rectangle |
| Brand | Boardwalk |