Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Boardwalk

Model # :WBB3180914

MPN #: HL-66BW-NPFA

Boardwalk® 1-Compartment Food Container, 6"L x 6"W x 3-3/16"H, Tan, 500/Carton

Product Description

These PFAS-free food containers are made out of sturdy molded fiber products. These products are compostable and suitable for hot or cold food items. Made from sustainable resources, the raw materials used in creating these items are rapidly renewable! Containers are freezer and microwave safe, making them perfect for any type of food. Ideal for making takeout easy to go.

PRICE
$86.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width6 in
Height3-3/16 in
Dimensions6"L x 6"W x 3-3/16"H in

Product Details

TypeHinged Lid Container
ColorTan
Made in the USANo
MaterialBagasse
Number of Compartments1
Package Quantity500
Manufacturers Part NumberHL-66BW-NPFA
MicrowavableNo
ShapeSquare
BrandBoardwalk