Features:
- Labels are printed on high gloss paper
- 500 per roll
Weights & Dimensions
| Length | 1 in |
| Width | 1 in |
| Diameter | 1 in |
Product Details
| Labels per Roll | 500 |
| Material | Paper |
| Package Quantity | 1 roll |
| Color | Pink |
| Manufacturers Part Number | DL7004 |
| Text | C |
| Brand | Tape Logic |