Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tape Logic

Model # :WBB3176663

MPN #: DL6764

Tape Logic® 1" Dia. Round Number Paper Labels with "12" Print, Fluorescent Red, Roll of 500

Product Description
Use brightly colored labels to identify key items around your facility.

Features:
  • Labels are printed on high gloss paper
  • 500 per roll


PRICE
$10.75

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
10.75
Buy 3 units - 5 units
10.25Save $0.50 (5%)
Buy 6+ units
9.90Save $0.85 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1 in
Width1 in
Diameter1 in

Product Details

Labels per Roll500
MaterialPaper
Package Quantity1 roll
ColorRed
Manufacturers Part NumberDL6764
Text12
BrandTape Logic