SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Aarco 1 Door Aluminum Framed Enclosed Bulletin Board - 36"W x 36"H

Aarco 1 Door Aluminum Framed Enclosed Bulletin Board - 36"W x 36"H

Item #: WBB289958

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$577.76 up to 20% OFF

Price: $460.95

Save $23.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Aarco 1 Door Aluminum Framed Enclosed Bulletin Board - 36"W x 48"H

Aarco 1 Door Aluminum Framed Enclosed Bulletin Board - 36"W x 48"H

Ghent Bulletin Board - 1 Door - Caramel Vinyl w/Silver Frame - 24" x 18"

Ghent Bulletin Board - 1 Door - Caramel Vinyl w/Silver Frame - 24" x 18"

Balt® Outdoor Enclosed Bulletin Board Cabinet,1-Door 18"W x 24"H, Silver Trim, Cotton

Balt® Outdoor Enclosed Bulletin Board Cabinet,1-Door 18"W x 24"H, Silver Trim, Cotton

United Visual Products 36"W x 36"H 1-Door Outdoor Enclosed Corkboard with Satin Aluminum Frame

United Visual Products 36"W x 36"H 1-Door Outdoor Enclosed Corkboard with Satin Aluminum Frame

Ghent Enclosed Bulletin Board - Outdoor / Indoor - Vinyl - 36" x 36" H - Navy

Ghent Enclosed Bulletin Board - Outdoor / Indoor - Vinyl - 36" x 36" H - Navy

United Visual Products Two-Door Outdoor Corkboard - 60"W x 36"

United Visual Products Two-Door Outdoor Corkboard - 60"W x 36"

Ghent Enclosed Bulletin Board - Outdoor / Indoor - Vinyl - 36" x 48" H - Silver

Ghent Enclosed Bulletin Board - Outdoor / Indoor - Vinyl - 36" x 48" H - Silver

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Aarco 1 Door Aluminum Framed Enclosed Bulletin Board - 36"W x 36"H

Outdoor Enclosed Aluminum Frame Bulletin Boards are made of custom extruded parts engineered to provide accurate, durable and handsome cabinets. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. The case has a vented design for moisture reduction and a weatherized rear panel. Lockable doors are mounted with a full length piano hinge, feature acrylic safety glass windows and have a thick rubber door seal. The background an attractive Burlap Weave Vinyl. Concealed mounting brackets are provided. 36"W x 36"H. This is a 1 Door unit.

Weights & Dimensions

  • Depth 2 in
  • Width 36 in
  • Interior Depth 3/4 in
  • Height 36 in

Product Details

  • Assembly Required Assembled
  • Description Outdoor Enclosed Bulletin Board
  • Number of Doors 1
  • Type Vinyl Board
  • Surface Material Vinyl
  • Indoor/Outdoor Outdoor
  • Frame Color Family Silver
  • Brand Aarco
  • Package Quantity 1
  • Door Type Hinged
  • Style Without Header
  • Manufacturers Part Number ODCC3636R
  • Color Family Gray
  • Frame Material Aluminum
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aarco 1 Door Aluminum Framed Enclosed Bulletin Board - 36"W x 36"H

Aarco 1 Door Aluminum Framed Enclosed Bulletin Board - 36"W x 36"H

Item #: WBB289958

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant