Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Aarco

Model # :WBB289293

MPN #: OADC4836

Aarco 1 Door Enclosed Letter Board Cabinet - 36"W x 48"H

Product Description
Outdoor Enclosed Aluminum Frame Directory Boards with a Satin Anodized Finish, are made of custom extruded parts engineered to provide accurate, durable and handsome cabinets. The unit is vented for moisture reduction and the rear panel is weatherized. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. Lockable doors are mounted with a full length piano hinge and feature acrylic safety glass windows and a thick rubber door seal. The fixed rear panel is a vinyl cover letter board designed to accommodate changeable letters with tabs spaced on 1/4" centers. Concealed mounting brackets are provided. 36"W x 48"H. This is a 1 Door unit.

PRICE
$749.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth2 in
Height48 in
Interior Depth3/4 in

Product Details

Assembly RequiredNo
TypeWithout Header
Board TypeLetter Board
Frame Color FamilySilver
ColorBlack
Surface MaterialVinyl
Door TypeHinged
Number of Doors1
DescriptionOutdoor Directory Cabinet
Frame MaterialAluminum
Manufacturers Part NumberOADC4836
Indoor/OutdoorOutdoor
BrandAarco