Aarco 1 Door Cherry Enclosed Changeable Letter Board - 24"W x 36"H
Write a Review
|
Questions & Answers (0)
Product Description
Red Oak Enclosed Changeable Letter Boards are made of solid North American Red Oak, milled to perfection and finished with a high gloss clear lacquer. Corners are crafted with hairline miters and sturdily fastened for a durable, long life. Standard Features include: Lockable Doors, acrylic safety glass windows, continuous piano hinges, concealed mounting brackets and a black felt covered grooved panel that accepts plastic letters with tabs positioned at 1/4" centers. Color Cherry 24"W x 36"H. This is a 1 door unit.
PRICE
$399.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 2 in |
| Height | 36 in |
| Interior Depth | 3/4 in |
Product Details
| Assembly Required | No |
| Type | Non-Illuminated Without Header |
| Frame Color Family | Cherry |
| Color | Black |
| Surface Material | Felt |
| Door Type | Hinged |
| Edge Type | Straight |
| Number of Doors | 1 |
| Description | Enclosed Changeable Letter Board |
| Package Quantity | 1 |
| Frame Material | Wood |
| Manufacturers Part Number | CDC3624 |
| Indoor/Outdoor | Indoor |
| Brand | Aarco |