SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Ghent Enclosed Bulletin Board - Outdoor / Indoor - Vinyl - 36" x 24" - Black

Ghent Enclosed Bulletin Board - Outdoor / Indoor - Vinyl - 36" x 24" - Black

Item #: WBB1480830

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$512.00 up to 43% OFF

Price: $293.95

Save $14.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ghent Bulletin Board - 1 Door - Caramel Vinyl w/Silver Frame - 24" x 18"

Ghent Bulletin Board - 1 Door - Caramel Vinyl w/Silver Frame - 24" x 18"

Dax® Poster Frame, Wall Mountable, Horizontal/Vertical, 24" x 36", Wood, Black

Dax® Poster Frame, Wall Mountable, Horizontal/Vertical, 24" x 36", Wood, Black

Free Shipping

Balt® Outdoor Enclosed Bulletin Board Cabinet,1-Door 18"W x 24"H, Silver Trim, Cotton

Balt® Outdoor Enclosed Bulletin Board Cabinet,1-Door 18"W x 24"H, Silver Trim, Cotton

United Visual Products One-Door Outdoor Corkboard - 24"W x 36"

United Visual Products One-Door Outdoor Corkboard - 24"W x 36"

Ghent Enclosed Bulletin Board - Outdoor / Indoor - Vinyl - 36" x 30" H - Caramel

Ghent Enclosed Bulletin Board - Outdoor / Indoor - Vinyl - 36" x 30" H - Caramel

Ghent Enclosed Bulletin Board - Outdoor / Indoor - Vinyl - 36" x 24" - Silver

Ghent Enclosed Bulletin Board - Outdoor / Indoor - Vinyl - 36" x 24" - Silver

United Visual Products Two-Door Outdoor Corkboard - 60"W x 36"

United Visual Products Two-Door Outdoor Corkboard - 60"W x 36"

Ghent Enclosed Bulletin Board - Outdoor / Indoor - Vinyl - 48" x 60" H - Black

Ghent Enclosed Bulletin Board - Outdoor / Indoor - Vinyl - 48" x 60" H - Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Magnetic Glass Whiteboard, 96"W x 48"H

Global Industrial™ Magnetic Glass Whiteboard, 96"W x 48"H

Global Industrial™ Magnetic Glass Whiteboard, 36"W x 24"H

Global Industrial™ Magnetic Glass Whiteboard, 36"W x 24"H

Ghent Enclosed Bulletin Board - Outdoor / Indoor - Vinyl - 36" x 24" - Black

Ghent's Enclosed Vinyl Bulletin Board is the perfect way to display messages, pictures, and important information securely. The message center is made with a vinyl tack surface that hides pin holes and holds up under repeated taking, providing years of reliable service. When used outside our vinyl board will not break down or mold, unlike cork enclosed boards.

You do not have to worry about damage from weather or humidity as long as you hang the board under an awning or overhang. Ghent's 1-door enclosed bulletin boards are protected using shatter-proof acrylic panels, full-length door hinges, and locks that are flush with the frame. You can install the board in high-traffic, public areas without worrying about damage or tampering. Hidden corner brackets allow the message center to sit flush against the wall without any visible hardware, which adds protection from vandalism.

The colored vinyl surface is paired with a Satin aluminum frame and includes 2 keys. Ships to you in Ghent's worry-free packaging, designed specifically for shipping enclosed boards. Ghent's Enclosed Vinyl Bulletin Board carries a 10-year warranty and is made in the USA. Perfect for indoor and outdoor use.

Features:
  • Concealed corner brackets allow for easy and secure mounting
  • Weather-resistant durability with self-healing vinyl tack surface
  • Flush mount locks and shatter-resistant acrylic panels for added security
  • Mount under awning or overhang for outdoor use
  • Overall depth measures 2-1/4" deep. Interior depth 7/8"
  • Carries a 10-year manufacturer warranty
  • Made in the USA


Learn More About Ghent.

Weights & Dimensions

  • Depth 2-1/4 in
  • Width 24 in
  • Board Size (W x H) 24 x 36 in
  • Height 36 in

Product Details

  • Description Enclosed Vinyl Tackboard
  • Country of Origin Made in USA
  • Number of Doors 1
  • Type Vinyl Board
  • Surface Material Vinyl
  • Frame Color Family Silver
  • Indoor/Outdoor Outdoor
  • Package Quantity 1
  • Brand Ghent
  • Door Type Hinged
  • Magnetic No
  • Style Without Header
  • Manufacturers Part Number PA13624VX-183
  • Color Family Black
  • Frame Material Aluminum

Warranty

  • Warranty 10 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ghent Enclosed Bulletin Board - Outdoor / Indoor - Vinyl - 36" x 24" - Black

Ghent Enclosed Bulletin Board - Outdoor / Indoor - Vinyl - 36" x 24" - Black

Item #: WBB1480830

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Ghent Enclosed Bulletin Board - Outdoor / Indoor - Vinyl - 36" x 24" - Black
    Ghent Enclosed Bulletin Board - Outdoor / Indoor - Vinyl - 36" x 24" - Black
    Ghent Enclosed Bulletin Board - Outdoor / Indoor - Vinyl - 36" x 24" - Black
    Ghent Enclosed Bulletin Board - Outdoor / Indoor - Vinyl - 36" x 24" - Black
    Ghent Enclosed Bulletin Board - Outdoor / Indoor - Vinyl - 36" x 24" - Black
    Ghent Enclosed Bulletin Board - Outdoor / Indoor - Vinyl - 36" x 24" - Black
    Ghent Enclosed Bulletin Board - Outdoor / Indoor - Vinyl - 36" x 24" - Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant