Aarco 2 Door Letter Board Cabinet Black Powder Coat - 48"W x 36"H
Write a Review
|
Questions & Answers (0)
Product Description
Enclosed Aluminum Frame Directory Boards with a Black Powder Coated Finish are made of custom extruded parts engineered to provide accurate, durable and handsome cabinets. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. Lockable doors are mounted with a full length piano hinge and feature acrylic safety glass windows. The fixed rear panel is a felt cover letter board designed to accommodate changeable letters with tabs spaced on 1/4" centers. Concealed mounting brackets are provided. 48"W x 36"H. This is a 2 Door unit.
PRICE
$669.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 2 in |
| Height | 36 in |
| Interior Depth | 3/4 in |
Product Details
| Assembly Required | No |
| Type | Non-Illuminated Without Header |
| Frame Color Family | Black |
| Color | Black |
| Surface Material | Felt |
| Door Type | Hinged |
| Number of Doors | 2 |
| Description | Indoor Directory Cabinet |
| Frame Material | Aluminum |
| Manufacturers Part Number | ADC3648BK |
| Indoor/Outdoor | Indoor |
| Brand | Aarco |