Special Properties:
- Flange housing made from anodized aluminum, square flange
- Liner JUI-01 made from iglide® J
- Can be fitted with T500 liner material for temperatures up to 356°F
- Low clearance liners optional
Weights & Dimensions
| Nominal Size | 1/1/2004 in |
| Diagram Dimension D | 2.25 in |
| DR | 1 |
| Diagram Dimension E | 0.5 |
| Inside Dimensions | 1 |
| Dimension B | 2.75 |
| Diagram Dimension D2 | 1.25 |
| Dimension L | 2.812 |
| Dimension G | 0.28 in |
| Dimension D | 2.25 |
| Dimension E | 0.5 |
Product Details
| Manufacturers Part Number | FJUI-11-16 |
| Temperature | -40 to 194 °F |
| Brand | igus |