x

Take 15% off your entire order!

Offer applied at checkout

1 Ear Mini Bracket, 1-1/4"X 1-3/4"L X 1-1/2"H X 2-11/16"B, St. Stainless Steel - 650-8180 - Pkg Qty 2

1 Ear Mini Bracket, 1-1/4"X 1-3/4"L X 1-1/2"H X 2-11/16"B, St. Stainless Steel - 650-8180 - Pkg Qty 2

Item #: WBB667405

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$7.60 ea.

Price: $15.20 / Pkg of 2

Save $0.76 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1 Ear Mini Bracket, 1-1/4"X 1-3/4"L x 1-1/2"H x 2-11/16"B, St. Stainless Steel

1 Ear Mini Bracket, 1-1/4"X 1-3/4"L x 1-1/2"H x 2-11/16"B, Stamped Stainless Steel. Use with All Manufacturers.

  • LENGTH INCHES 1-3/4
  • WIDTH INCHES 2-11/16
  • HEIGHT INCHES 1-1/2
  • THICKNESS INCHES 5/64
  • USED WITH PARTITION MATERIAL All
  • PANEL OR POST SIZE 1-1/4"
  • PACKAGE QUANTITY 2
  • TYPE Wall Bracket
  • DESCRIPTION 1 Ear Mini Bracket, 1-1/4"X 1-3/4"L x 1-1/2"H x 2-11/16"B,St.Ss
  • CONSTRUCTION Stainless Steel
  • MANUFACTURERS PART NUMBER 650-8180
  • COLOR FINISH Satin
  • BRAND Sentry Supply
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1 Ear Mini Bracket, 1-1/4"X 1-3/4"L X 1-1/2"H X 2-11/16"B, St. Stainless Steel - 650-8180 - Pkg Qty 2

1 Ear Mini Bracket, 1-1/4"X 1-3/4"L X 1-1/2"H X 2-11/16"B, St. Stainless Steel - 650-8180 - Pkg Qty 2

Item #: WBB667405

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant