Door Floor Stop, Dome Type, 1" Tall, Brushed Chrome - 658-1025 - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Door Floor Stop, Dome Type, 1" Tall, Brushed Chrome. Use with All Manufacturers.
PRICE
$32.50 Sold in packages of 2 / $16.25 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15/16 in |
| Width | 15/16 in |
| Height | 1 in |
| Panel Or Post Size | All |
Product Details
| Type | Door Hardware |
| Material | Brass |
| Package Quantity | 2 |
| Description | Door Floor Stop, Dome Type, 1" Tall, Brushed Chrome |
| Color | Brushed Chrome |
| Compatible Partition Part/Model Number | All |
| Manufacturers Part Number | 658-1025 |
| Brand | Sentry Supply |