x

Take 15% off your entire order!

Offer applied at checkout

1 Ear Wall Bracket, 1", Stainless Steel - 650-8873

1 Ear Wall Bracket, 1", Stainless Steel - 650-8873

Item #: WBB667612

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $22.75

Save $1.14 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1 Ear Wall Bracket, 1", Stainless Steel

1 Ear Wall Bracket, 1", Stainless Steel. Bracket Length Is 2-1/2 Inches And The Base Width Is 2-5/8 Inches. Use with Accurate, All American, Ampco, American Sanitary, Bobrick, Fiat, Flush Metal, Global, General, Metpar, Mills Manufacturers.

  • LENGTH INCHES 2-1/2
  • WIDTH INCHES 2-21/32
  • HEIGHT INCHES 1-1/2
  • THICKNESS INCHES 3/16
  • USED WITH PARTITION MATERIAL All
  • PANEL OR POST SIZE 1"
  • PACKAGE QUANTITY 1
  • TYPE Wall Bracket
  • DESCRIPTION 1 Ear Wall Bracket, 1", Stainless Steel
  • CONSTRUCTION Stainless Steel
  • MANUFACTURERS PART NUMBER 650-8873
  • COLOR FINISH Satin
  • BRAND Sentry Supply
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1 Ear Wall Bracket, 1", Stainless Steel - 650-8873

1 Ear Wall Bracket, 1", Stainless Steel - 650-8873

Item #: WBB667612

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant