x

Take 15% off your entire order!

Offer applied at checkout

1 Ear Wall Bracket, 1" x 57", 18 Ga., No Welds, St. Stainless Steel - 650-1523

1 Ear Wall Bracket, 1" x 57", 18 Ga., No Welds, St. Stainless Steel - 650-1523

Item #: WBB667757

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $86.95

Save $4.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1 Ear Wall Bracket, 3/4" x 57", 18Ga., No Welds, St. Stainless Steel

1 Ear Wall Bracket, 3/4" x 57", 18 Ga., No Welds, Stamped Stainless Steel. Use with Accurate, All American, Ampco, American Sanitary, Bobrick, Fiat, Flush Metal, Global, General, Metpar, Mills Manufacturers.

  • LENGTH INCHES 57
  • WIDTH INCHES 2-13/32
  • HEIGHT INCHES 2-1/2
  • DESCRIPTION 1 Ear Wall Bracket, 1" x 57", 18 Ga., No Welds, St. Stainless Steel
  • CONSTRUCTION Stainless Steel
  • MANUFACTURERS PART NUMBER 650-1523
  • COLOR FINISH Satin
  • USED WITH PARTITION MATERIAL All
  • BRAND Sentry Supply
  • PANEL OR POST SIZE 1"
  • PACKAGE QUANTITY 1
  • TYPE Wall Bracket
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1 Ear Wall Bracket, 1" x 57", 18 Ga., No Welds, St. Stainless Steel - 650-1523

1 Ear Wall Bracket, 1" x 57", 18 Ga., No Welds, St. Stainless Steel - 650-1523

Item #: WBB667757

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant