Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Terrier

Model # :WBB3791028

MPN #: 851010

Terrier 1 FBK Vertical Clamp, 2200 lb. Capacity, 9/16"Jaw

Product Description
For lifting and moving of steel beams, profiles and structures where the load must stay in position. The special shape of the lifting shackle places the centre of the gravity of the beam beneath the lifting shackle.

Features:
  • Recommended for moving and stacking of steelbeams
  • Minimum WLL is 10 % of the maximium WLL
  • 1 FBK Vertical Clamp with 0-.59 inch jaw opening & 2200 lbs Working Load Limit


PRICE
$653.04

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity2200 lbs
Weight8 lbs
Throat Depth1-3/4 in
Max Plate Thickness9/16 in
Bail Opening1-3/8 in
Working Load Limit2200 lbs

Product Details

TypeVertical
MaterialSteel
Package Quantity1
ColorYellow
Manufacturers Part Number851010
BrandTerrier