Plate Clamps
Designed in both horizontal and vertical orientation models, Plate Clamps are equipped with powerful jaws that firmly hold onto plates as they are lifted. They come in a range of high weight capacities to facilitate the raising and moving of heavy loads, enabling simple, efficient lifting of heavy-duty flat plate loads in factories, manufacturing plants, and other industrial environments.
Most Relevant

Vertical Plate Clamps
| Compare | Image | Brand | Weight Capacity | Bail Opening | Throat Depth | Max Plate Thickness | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | Vestil | 1000 lbs | 1.1 in | 1.6 in | 0.60 in | WB251512 | $179.95 | ||
![]() | Terrier | 2200 lbs | 1-3/4 in | 2-3/16 in | 1 in | WBB3791131 | $550.35 | ||
![]() | Terrier | 4400 lbs | 2-3/4 in | 3-1/16 in | 1-3/8 in | WBB3791016 | $880.50 | ||
![]() | Terrier | 9900 lbs | 2-3/4 in | 3-3/8 in | 1-3/4 in | WBB3791156 | $1,235.19 | ||
![]() | Terrier | 2200 lbs | 1-3/4 in | 3-7/16 in | 3-15/16 in | WBB3791105 | $1,673.82 | ||
![]() | Renfroe | 4000 lbs | 2.375 in | 3.3125 in | 1 in | WBB2795262 | $1,649.00 | ||
![]() | Vestil | 2000 lbs | 2.3 in | 2.9 in | 0.75 in | WB251513 | $269.95 | ||
![]() | Terrier | 1100 lbs | 1 in | 1/16 in | 1-3/8 in | WBB3791178 | $506.71 | ||
![]() | Terrier | 1100 lbs | 1-9/16 in | 4 in | 3/4 in | WBB3791169 | $1,093.32 | ||
![]() | Renfroe | 1000 lbs | 2.375 in | 2.8125 in | 0.75 in | WBB2795408 | $569.00 |
Showing 1-10 of 81 results

Vertical Plate Clamps with Chain

Horizontal Plate Clamps
Showing 1-10 of 44 results