Arrow 1 Gallon Replacement Desiccant 34417, Silica Gel - Pkg Qty 4
|
Questions & Answers (0)
Product Description
Arrow Replacement Desiccant 34417, Silica Gel
1 Gal. Replacement Desiccant
1 Gal. Replacement Desiccant
PRICE
$479.80 Sold in packages of 4 / $119.95 ea
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Height | 10 in |
| Weight | 8 lbs |
| Size | 3 - 5 MM (beads) |
| Diameter | 6 in |
Product Details
| Temperature Range | 32 To 120 °F |
| Material | Silica Gel |
| Description | 1 Gallon Replacement Desiccant |
| Color | Blue |
| Manufacturers Part Number | 34417 |
| Dew Point | -30 |
| Brand | Arrow Pneumatics |