Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Arrow Pneumatics

Model # :WBB601897

MPN #: C7612XL

Arrow StageAir Desiccant Dryer C7612XL, Zinc & Aluminum Bowl, 1/2" NPT, 250 PSI

Product Description
✓ Effectively removes water vapors & any liquid contaminants from airlines
✓ Compatible with many stationary air compressors
✓ Ideal for use in automotive & industrial paint applications

Protect your air system by maintaining compressed air quality with the Arrow Pneumatics StageAir Desiccant Dryer. Compatible with any stationary single-stage, two-stage, rotary, scroll, or duplex compressor, this 5-stage desiccant drying system is designed to remove any residual liquid contaminants in an airline. This unit provides a -30° dew point and includes a 40-micron water-removing filter, a 0.01-micron coalescing filter, a 2-quart desiccant dryer, two quarts of desiccant beads, a 3-micron filter/regulator, and a shut-off valve.

PRICE
$549.00

1
1
Free Shipping Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15-1/2 in
Depth5-5/32 in
Height16-1/2 in
Weight24 lbs
NPT outlet1/2 in

Product Details

Bowl TypeZinc & Aluminum
TypeStageAir
CFM25 CFM
ColorBlack
Temperature Range40 to 160 °F
MaterialZinc/Aluminum
Micron Rating0.03 mic
DescriptionStageAir Dessicant Dryer
Manufacturers Part NumberC7612XL
PSI250 psi
BrandArrow Pneumatics