Sqwincher Instant Powder Mix - Grape, 9.53 oz., 80/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Sqwincher helps you to maintain peak performance in high-heat. It quenches and satisfies thirst while replenishing hardworking bodies with essential electrolytes, minerals and sodium. And, Sqwincher tastes great. Keep your energy up with Sqwincher.
Sqwincher Instant Powder Concentrate quenches and satisfies thirst and replenishes hardworking bodies with essential electrolytes. Add a pack to your equipment inventory before your day's shift. Quick and easy to mix for rapid serve and intake.
Sqwincher Instant Powder Concentrate quenches and satisfies thirst and replenishes hardworking bodies with essential electrolytes. Add a pack to your equipment inventory before your day's shift. Quick and easy to mix for rapid serve and intake.
PRICE
$229.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 12.9 lbs |
| Size | 9.53 oz. |
Product Details
| Type | Instant Powder Mix |
| Flavor | Grape |
| Package Type | Packet |
| Package Quantity | 80 |
| Description | Sports Drink Powder |
| Manufacturers Part Number | 016006-GR |
| Yield | 1 Gallon |
| Brand | Sqwincher |