Extra Shelf - 34-1/2"W x 11-1/2"D x 3/4" Thick for Adj. Bookcase Mahogany
Write a Review
|
Questions & Answers (0)
Product Description
Made using 3/4" thick wood for heavy duty support. Wood surfaces are made of thermally fused laminate for scratch and stain resistance. Shelves are height adjustable at 1-1/4" increments. Includes shelf supports for easy installation and adjustments. Measures 34-1/2"W x 12"D overall. Bookcase sold separately.
PRICE
$115.95
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34.5 in |
| Depth | 11-1/2 in |
| Height | 3/4 in |
Product Details
| Assembly Required | Yes |
| Type | Bookcase Shelf |
| Country of Origin | United States |
| Number of Shelves | 1 |
| Package Quantity | 1 |
| Color | Mahogany |
| Manufacturers Part Number | BCCS34MH |
| Brand | Ironwood |