Extra Shelf - 34-1/2"W x 11-1/2"D x 1" Thick for Adj. Bookcase Mahogany
Write a Review
|
Questions & Answers (0)
Product Description
Made using 1" thick wood that support up to 30 lbs. each. Wood surfaces are made of thermally fused laminate for scratch and stain resistance. Shelves are height adjustable at 1-1/4" increments. Includes shelf supports for easy installation and adjustments. Measures 34-1/2"W x 12"D overall. Bookcase sold separately.
PRICE
$115.95
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34.5 in |
| Depth | 11-1/2 in |
| Height | 1 in |
Product Details
| Assembly Required | Yes |
| Type | Bookcase Shelf |
| Country of Origin | United States |
| Number of Shelves | 1 |
| Package Quantity | 1 |
| Color | Mahogany |
| Manufacturers Part Number | BCCSMH |
| Brand | Ironwood |