Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exair

Model # :WBB589825

MPN #: 6081

Exair 6081, ® Compressed Air Operated Line Vac™ Only 6081, Aluminum, 14.7 SCFM, 1" Hose

Product Description
EXAIR®'s Compressed Air Operated Line Vac™ connects to standard hose or tube to create a powerful in-line conveyor. The compact design features large throat diameters for maximum throughput capability. Line Vac conveyors are ideal for moving large volumes of material over long distances. A small amount of compressed air is injected through directed nozzles to produce a vacuum on one end and high output flows on the other, with instantaneous response. The material flow rate is easily controlled with a pressure regulator. No moving parts or electricity assures maintenance free operation. Line Vacs are available in aluminum and stainless steel.

Applications:
  • Hopper Loading
  • Fiber Tensioning
  • Material Conveying
  • Waste/Trim Removal
  • Chip Removal
  • Part Transfer
  • Filling Operations
Advantages:
  • Compact
  • Quiet
  • No Moving Parts
  • Fits Standard Hose Or Tube
  • Aluminum Or Stainless Steel
  • High Throughput Capability


PRICE
$149.95

1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3.88 in
Weight0.7 lbs
Throat Diameter0.75 in
Hose Inside Diameter1 in
Diameter1.88

Product Details

CFM14.7 CFM
Air Inlet Thread Size (NPT)1/4" in
Male/Female ThreadFemale
MaterialAluminum
Package TypeBox
Manufacturers Part Number6081
PSI250 psi
@ PSIG80 psig
BrandExair

Compliance & Certifications

CertificationsCE Compliant