Exair® Stay Set Hose, 1/4 NPT x 1/4 NPTM, 30"L x 3/8" I.D.
Write a Review
|
Questions & Answers (0)
Product Description
For applications where frequent repositioning of the standard force Air Nozzles or Jet is required, Flexible Stay Set Hoses are ideal. Simply mount the hose in close proximity to the application and bend it to aim the airstream at the target. The Stay Set Hose has "memory" and will not creep or bend.
PRICE
$84.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 |
| Weight | 0.7 lbs |
| Hose Inside Diameter | 3/8 in |
Product Details
| Material | Rubber |
| Color | Blue |
| Manufacturers Part Number | 9230 |
| PSI | 250 psi |
| Brand | Exair |