x

Take 15% off your entire order!

Offer applied at checkout

1"-11-1/2 HSS Interrupted Thread, Taper Import Pipe Tap, NPT Ground, 5 Flute

1"-11-1/2 HSS Interrupted Thread, Taper Import Pipe Tap, NPT Ground, 5 Flute

Item #: WBB570620

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 2"
  • 1"

1"

Price: $69.39

Save $3.47 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Speed Steel TMX Tapered NPT Ground Threads Pipe Tap with Interrupted Threads. 1" - 11-1/2 HSS Interrupted Thread, Taper TMX Pipe Tap, NPT Ground, RH, 5 Flutes.
  • Interrupted threads provide an open threading environment for better chip removal and coolant flow to the cut thus reducing thread damage

  • DESCRIPTION Pipe Tap
  • THREAD SIZE 1-11-1/2
  • TAP SIZE 1-11-1/2
  • HAND Right
  • STYLE NPT
  • TPI 11-1/2
  • TYPE Interrupted Thread
  • BRAND Approved Vendor
  • NO. OF FLUTES 5
  • MATERIAL HSS
  • FRACTIONAL SIZE 1"
  • MANUFACTURERS PART NUMBER B570620
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1"-11-1/2 HSS Interrupted Thread, Taper Import Pipe Tap, NPT Ground, 5 Flute

1"-11-1/2 HSS Interrupted Thread, Taper Import Pipe Tap, NPT Ground, 5 Flute

Item #: WBB570620

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant