
1"-11-1/2 HSS STR Import Pipe Tap, NPS Ground, RH, 5 Flute
Item #: WBB570778
Not Yet Rated
Enter zip code for delivery date estimate
Shipping to 10465 change
- NPT
- NPS
NPS
- 1-1/4"
- 1"
- 1-1/2"
- 2"
1"
Customers Also Viewed
Product Information
Customer Review
Product Q&A
High Speed Steel TMX Straight NPS Ground Threads Pipe Tap. 1" - 11-1/2 HSS Straight TMX Pipe Tap, NPS Ground, RH, 5 Flutes.
- Standard pipe taps for fittings and pipe threads, the use of an additional thread sealant is need
- DESCRIPTION Pipe Tap
- THREAD SIZE 1-11-1/2
- TAP SIZE 1-11-1/2
- HAND Right
- STYLE NPS
- TPI 11-1/2
- TYPE Standard
- BRAND Approved Vendor
- NO. OF FLUTES 5
- MATERIAL HSS
- MANUFACTURERS PART NUMBER B570778
- FRACTIONAL SIZE 1"
Customer Review
Product Q & A
There are no questions for this product.

1"-11-1/2 HSS STR Import Pipe Tap, NPS Ground, RH, 5 Flute
$62.19
- Product Information
- Customer Review
- Product Q&A