
Customers Also Viewed
Product Information
Customer Review
Product Q&A
High Speed Steel TMX Adjustable Round Split Dies. 1" - 16 HSS, TMX Round Adjustable Die, Special Thread, 2" OD.
- Precision threads are accomplished through the use of the adjustment screw
- THREAD SIZE 1-16
- SIZE 1
- THREADS PER INCH 16
- THREAD DIRECTION Right Hand
- THREAD SIZE METRIC --
- BRAND Approved Vendor
- MATERIAL HSS
- MANUFACTURERS PART NUMBER 1564163
- OD 2
- THREAD PITCH (TPI) 16
- STYLE Round Split
- THREAD DIAMETER 1"
- OUTSIDE DIAMETER 2"
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Import HSS Hex Re-Threading Die, 3/4-10, HSS
Item #: B898334
Not Yet Rated
Usually ships in 5 to 8 days
$55.09

1"-16 HSS, Import Round Adjustable Die, Special Thread, 2" OD
$55.09
- Product Information
- Customer Review
- Product Q&A