SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Eldon James 1" Barbed Straight Coupler, Antimicrobial Natural Kynar

Eldon James 1" Barbed Straight Coupler, Antimicrobial Natural Kynar

Item #: WBB741593

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 23

Price: $4.90

Save $0.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Eldon James 1/2" Barbed Straight Coupler, White Nylon

Eldon James 1/2" Barbed Straight Coupler, White Nylon

Eldon James 3/4" Barbed Straight Coupler, White Nylon

Eldon James 3/4" Barbed Straight Coupler, White Nylon

Eldon James 1/16" Barbed Straight Coupler, Antimicrobial Natural Non-Animal Derived Polypropylene

Eldon James 1/16" Barbed Straight Coupler, Antimicrobial Natural Non-Animal Derived Polypropylene

Eldon James 1/16" Barbed Straight Coupler, Antimicrobial Natural Nylon

Eldon James 1/16" Barbed Straight Coupler, Antimicrobial Natural Nylon

Eldon James 5/8" to 1/2" Barbed Reduction Coupler, Natural Kynar

Eldon James 5/8" to 1/2" Barbed Reduction Coupler, Natural Kynar

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

KFlex 4-6, KFLEX Tubing

KFlex 4-6, KFLEX Tubing

Eldon James 1" Barbed Straight Coupler, Antimicrobial Natural Kynar

Features:
  • Fittings are available in Nylon, Kynar®, Polypropylene and HDPE.
  • Fittings incorporate natural silver ion protection to guard against microbial colonization and biofilm formation on their surfaces.
  • Kynar® Ag fittings (AGNK) are autoclavable.
  • Temperature Range -80°F to 226°F.
  • Pressure 260 psi at 70°F.
  • NK material can be autoclaved to 285°F (140°C)
  • USP Class VI
  • Generally, chemically resistant to: most acids, salts, weak bases, halogenated solvents, alcohols, nuclear and UV radiation, oxidants, ozone and deionized water.

Weights & Dimensions

  • Hose Barb Size 1"
  • Size 16
  • Weight 0.038 lbs

Product Details

  • Type Straight Couplers
  • Autoclaved 285 °F (140 °C)
  • Brand Eldon James
  • Description Barbed Straight Coupler
  • Material Antimicrobial Kynar
  • Manufacturers Part Number C0-16AGNK7
  • Color Family Blue

Compliance & Certifications

  • Certifications RoHS Compliant
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

23 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Eldon James 1" Barbed Straight Coupler, Antimicrobial Natural Kynar

Eldon James 1" Barbed Straight Coupler, Antimicrobial Natural Kynar

Item #: WBB741593

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant