Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Eldon James 1" Barbed Straight Coupler, Antimicrobial Natural Nylon

Eldon James 1" Barbed Straight Coupler, Antimicrobial Natural Nylon

Item #: WBB741970

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 90

Price: $1.65

Save $0.08 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Eldon James 1/2" Barbed Straight Coupler, White Nylon

Eldon James 1/2" Barbed Straight Coupler, White Nylon

Eldon James 3/4" Barbed Straight Coupler, White Nylon

Eldon James 3/4" Barbed Straight Coupler, White Nylon

Eldon James 1/16" Barbed Straight Coupler, Antimicrobial Natural Non-Animal Derived Polypropylene

Eldon James 1/16" Barbed Straight Coupler, Antimicrobial Natural Non-Animal Derived Polypropylene

Eldon James 1/16" Barbed Straight Coupler, Antimicrobial Natural Nylon

Eldon James 1/16" Barbed Straight Coupler, Antimicrobial Natural Nylon

Eldon James 1" Barbed Straight Coupler, Antimicrobial Natural Kynar

Eldon James 1" Barbed Straight Coupler, Antimicrobial Natural Kynar

Eldon James 5/8" to 1/2" Barbed Reduction Coupler, Natural Kynar

Eldon James 5/8" to 1/2" Barbed Reduction Coupler, Natural Kynar

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

KFlex 4-6, KFLEX Tubing

KFlex 4-6, KFLEX Tubing

Eldon James 1" Barbed Straight Coupler, Antimicrobial Natural Nylon

Features:
  • Fittings are available in Nylon, Kynar®, Polypropylene and HDPE.
  • Fittings incorporate natural silver ion protection to guard against microbial colonization and biofilm formation on their surfaces.
  • Kynar® Ag fittings (AGNK) are autoclavable.
  • Temperature Range -50°F to 275°F (135°C).
  • Pressure 125 psi at 70°F.
  • 6/6 Nylons exhibit good tensile strength, moderate stiffness and high impact resistance.
  • Resistant to fuels, lubricants and many chemicals, but vulnerable to attack by phenols, strong acids and oxidizing agents.

Product Details

  • Type Straight Couplers
  • Brand Eldon James
  • Description Barbed Straight Coupler
  • Material Antimicrobial Nylon
  • Manufacturers Part Number C0-16AGNN
  • Color Family Blue

Weights & Dimensions

  • Hose Barb Size 1"
  • Size 16
  • Weight 0.038 lbs

Compliance & Certifications

  • Certifications RoHS Compliant
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

90 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Eldon James 1" Barbed Straight Coupler, Antimicrobial Natural Nylon

Eldon James 1" Barbed Straight Coupler, Antimicrobial Natural Nylon

Item #: WBB741970

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant