Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Hudson Bearings

Model # :T9FB536705

MPN #: SBT-1CS 5/16

Hudson Bearings 1" Carbon Steel Main Ball 5/16" Stud in Carbon Steel Housing SBT-1CS 5/16 - 1-3/4"W

Product Description
Hudson Bearings 1" Carbon Steel Main Ball With 5/16" Stud In A Carbon Steel Housing - 1-3/4"W

Constructed with corrosion-resistant plated carbon steel housing for added support and long lasting durability. 1" ball rests on eighty 1/8" individual support balls. Support cup is hardened, plated and rust-resistant. Stud size is 5/16". Capacity is 75 lbs. Color finish is Zinc. Hudson Bearings is an innovative domestic manufacturer of ball transfers. Stud Mounted units feature a hardened and zinc plated mounting cup and a foam seal. Housing options include stainless steel with option for felt seal. Main and support ball options include stainless, nylon, phenolic, and delrin. Stud mounted transfers can be used in either ball up or down position.

PRICE
$5.20

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-3/4 in
Height1-3/8 in
Weight Capacity75 lbs
Weight0.7 lbs
Ball Width Range1 in
Ball Diameter1 in
Mounting Bolt Size11/16 x 5/16-18 in

Product Details

Assembly RequiredNo
TypeReplacement Transfer Ball
ColorSilver
MaterialCarbon Steel
Package Quantity1
Manufacturers Part NumberSBT-1CS 5/16
Housing MaterialCarbon Steel
BrandHudson Bearings