Hudson Bearings 5/8" Nylon Ball Carbon Steel Low Profile Flying Saucer Ball Transfer NFSBT-5/8CS
|
Questions & Answers (0)
Product Description
5/8 inch nylon main ball rotating on carbon steel 3/32 inch support ball in a precision formed carbon steel housing. Hudson Bearings is an innovative domestic manufacturer of ball transfers. Flange-Mounted units feature a hardened and zinc plated mounting cup and a foam seal. Housing options include stainless steel with option for felt seal. Main and support ball options include stainless, nylon, phenolic, and delrin. Flange mounted transfers can be used in either ball up or down position.
PRICE
$13.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-11/16 in |
| Height | 3/4 in |
| Weight Capacity | 40 lbs |
| Weight | 0.1 lbs |
| Dimension F | 1-1/4" |
| Ball Width Range | 1 in |
| Dimension C | 3/8 in |
| Ball Diameter | 5/8 in |
| Dimension A | 1-11/16" |
| Dimension B | 3/4" |
| Dimension G | 9/64 in |
| Dimension D | 5/32" |
| Dimension E | 31/32" |
Product Details
| Assembly Required | No |
| Type | Replacement Transfer Ball |
| Color | Silver |
| Material | Nylon |
| Package Quantity | 1 |
| Manufacturers Part Number | NFSBT-5/8CS |
| Housing Material | Carbon Steel |
| Brand | Hudson Bearings |